Shop All Vanity Tops
Jeffrey Alexander
30" Grey Adler Vanity, Calacatta Vienna Quartz Vanity Top, undermount rectangle bowl
Mfr # VKITADL30GRCQR
Zoro # G906598363
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,541.99
Free 30-Day Returns
Key Features
- Width 31
- Height 36"
- Material MDF
- Color Nutmeg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # VKITADL30GRCQR
- Zoro # G906598363
- UPC # 840002590136
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Width | 31 |
Height | 36" |
Details
Material | MDF |
Color | Nutmeg |
Description
Sleek square legs, an open bottom shelf, and the classic Shaker design create a perfect blend of style and function. The Adler vanity features an open cabinet, full-extension drawers, and tipout trays to accentuate the bath with storage solutions. White, Grey, and Black vanities are adorned with square Satin Nickel knobs, and Hale Blue vanities are ornamented with square Satin Bronze knobs. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash is included. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142800.020)
- SHARKBITE STRAIGHT VALVE 1/2""X3/8"" (23057LF)
- NEUTRA 7 Granular Acid Water Neutralizer (SP47N)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 4 In (454017)
- JEFFREY ALEXANDER 30In. White Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30WHBGR)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- JEFFREY ALEXANDER Calacatta Vienna Quartz Sidesplash (SSPLASH21CQ)
- JEFFREY ALEXANDER 36" Grey Adler Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITADL36GRBGR)
- JEFFREY ALEXANDER 30In. Black Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30BKBGR)
- JEFFREY ALEXANDER 36" White Astoria Vanity, right offset, White Carrara Marble Vanity Top, undermount rectangle bowl (VKITAST36WHWCR)
- PREMIER 31 in. x 22 in. Custom Vanity Top Sink in White Swirl (112002)
- Jeffrey Alexander Vanity Tops