Shop All Vanity Tops
Jeffrey Alexander
30" Black Adler Vanity, Black Granite Vanity Top, undermount rectangle bowl
Mfr # VKITADL30BKBGR
Zoro # G006598225
product price: $1,854.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,854.99
Free 30-Day Returns
Key Features
- Width 49
- Height 36"
- Material MDF
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # VKITADL30BKBGR
- Zoro # G006598225
- UPC # 840002590174
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Width | 49 |
Height | 36" |
Details
Material | MDF |
Color | Black |
Description
Sleek square legs, an open bottom shelf, and the classic Shaker design create a perfect blend of style and function. The Adler vanity features an open cabinet, full-extension drawers, and tipout trays to accentuate the bath with storage solutions. White, Grey, and Black vanities are adorned with square Satin Nickel knobs, and Hale Blue vanities are ornamented with square Satin Bronze knobs. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash is included. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Extruded Tee, FNPT, 3/4" Pipe Size 5 PK (6AYV0)
- ELKAY Bottle Fill Station, Refrigerated SS (EZWS-ERPBM28K)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- LEGEND VALVE 1 " X 3/4" GALV. RED. COUPLING (352-533)
- JEFFREY ALEXANDER 30" Grey Wavecrest Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITWAV30GRBGR)
- JEFFREY ALEXANDER 24" Grey Astoria Vanity, Calacatta Vienna Quartz Vanity Top, undermount rectangle bowl (VKITAST24GRCQR)
- JEFFREY ALEXANDER 60" Chocolate Chatham Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITCHA60SCHBGR)
- JEFFREY ALEXANDER 30In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE30GRBGR)
- JEFFREY ALEXANDER 48" Hale Blue Cade Vanity, Steel Grey Cultured Marble Vanity Top, undermount rectangle bowl (VKITCAD48BLSGR)
- JEFFREY ALEXANDER Calacatta Vienna Quartz Sidesplash (SSPLASH21CQ)
- MSI Carrara Sky 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0008)
- Jeffrey Alexander Vanity Tops