Shop All Cabinet Handles & Pulls
Jeffrey Alexander
3" Center-to-Center Satin Nickel Cordova Cabinet Pull
Mfr # Z281-SN
Zoro # G903800858
product price: $7.38
/ea
Sold in multiples of 2 for $14.76
$14.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 3-3/8"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # Z281-SN
- Zoro # G903800858
- UPC # 843512008337
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-3/8" |
Width | 3/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Cordova from Jeffrey Alexander has a memorable presence with hints of American Colonial inspiration. The modest reeded characteristics of this 3-3/8" overall length Satin Nickel cabinet pull make it a fitting choice for traditional or rustic cabinetry. This substantial pull also boasts three other standard pull lengths as well as two appliance handle lengths, pairing perfectly with three coordinating knob configurations. Choose one of four timeless finishes to add the finishing touch to any time-honored design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Interior Garage Stl (GD52118)
- SECURITRON Glass Door Bracket (GDB)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LF)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751209PCSM1)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Alvar Cabinet Pull (264-128PC)
- JEFFREY ALEXANDER 32 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-32BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-192SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-128MB)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull (286-192SBZ)
- JEFFREY ALEXANDER 3" / 96 mm Center-to-Center Brushed Oil Rubbed Bronze Elara Cabinet Pinch Pull (484-396DBAC)
- DELTANA Pull, 6" Oil Rubbed Bronze (WP27U10B)
- Jeffrey Alexander Cabinet Handles & Pulls