Shop All Cabinet Handles & Pulls
Jeffrey Alexander
3" Center-to-Center Brushed Pewter Callie Cabinet Pull
Mfr # 839-3BNBDL
Zoro # G503799224
product price: $8.87
/ea
Sold in multiples of 2 for $17.74
$17.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-3/16"
- Width 3/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 839-3BNBDL
- Zoro # G503799224
- UPC # 843512061936
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-3/16" |
Width | 3/16" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sophisticated and streamlined, this 4-3/16" overall length Brushed Pewter Callie cabinet pull from Jeffrey Alexander will enhance any modern or contemporary space. Pairing clean lines and subtle curves, this pull collection not only looks great but also feels great in your hand thanks to it's rounded grip. With four pull lengths offered in seven popular finishes, this collection is the ideal addition to any modern or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard Black 3x48 Adhesive (5KZH6)
- ROCKWOOD Door Protection Plate, 12Hx34W, Aluminum (K1050 12 X 34 US28)
- HY-KO Hy-Ko Products KB111 2 in. Split Key Ring; Pack - 50 (801761)
- TOUGH GUY Access Door, Aesthetic, 12x12In (16M210)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-96BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Boswell Cabinet Pull (177-128BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Square Annadale Cabinet Cup Pull (436-128DACM)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Belcastel 1 Cabinet Pull (MO6373DBAC)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5224BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373-128ABM-D)
- SUGATSUNE Pull Handle, Polished, 4-59/64 In. H, Polished, Threaded Holes (ECH-125/M)
- Jeffrey Alexander Cabinet Handles & Pulls