Shop All Cabinet Handles & Pulls
Jeffrey Alexander
3" Center-to-Center Brushed Gold Lyon Cabinet Cup Pull
Mfr # 8233BG
Zoro # G703801505
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-15/16"
- Width 1-5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 8233BG
- Zoro # G703801505
- UPC # 840002501309
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-15/16" |
Width | 1-5/16" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Lyon by Jeffrey Alexander is the quintessential accent to any Shaker-style cabinet or furniture piece. This classic 4-15/16" overall length Brushed Gold cabinet cup pull is available in eleven additional finish options, from classic to rustic to contemporary finishes. Paired with a large football knob, the simplistic allure of this Jeffrey Alexander collection is a guaranteed winner. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Rusticware 950CH 1-1/4" Cabinet Knob Bright Chrome (950CH)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38805.006.0187)
- PRIME-LINE Cable Ferrule/Stop 3/16 In (GD 12153)
- STANLEY SECURITY Key Blank, Keyway R, Standard Type, 7 Pins (7AS1R1KS915KS800)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Lyon Cabinet Cup Pull (8233SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Anwick Cabinet Pull (867-96SN)
- JEFFREY ALEXANDER 160 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-160BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Hudson Cabinet Pull (650-128BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-128SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-96PC)
- SAPPHIRE 3-3/4 in. Center-to-Center Hollow Stainless Steel Cabinet Pull (Set of 20) (SP-HW3-3/4-SS-M-20)
- Jeffrey Alexander Cabinet Handles & Pulls