Shop All Cabinet Handles & Pulls
Jeffrey Alexander
3" Center-to-Center Brushed Black Nickel Rope Rhodes Cabinet Pull
Mfr # Z260-3BNB
Zoro # G903801046
product price: $5.51
/ea
Sold in multiples of 2 for $11.02
$11.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 3-3/4"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # Z260-3BNB
- Zoro # G903801046
- UPC # 843512005664
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-3/4" |
Width | 1/2" |
Details
Finish | Brushed Black Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
There is a long history of using rope as a design accent in jewelry, clothing, and interior design. A rope accent can cement the feel of a traditional design, add warmth to a modern ambiance, or as in Jeffrey Alexander's Rhodes collection, add dynamic appeal to any room. This 3-3/4" overall length Brushed Black Nickel cabinet pull stands strong and proud with two additional standard pull lengths and an appliance handle, complemented with a 1-1/4" rope detail knob. All pieces are available in five grand finishes to choose from, to adorn any traditional cabinet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Magnet, 9.8 lb. Pull (10E797)
- TOLCO Super Door Stop Yellow (280290)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5UP)
- ZORO SELECT Slide Barrel Bolt, Black, 2-1/2 In (1VZZ1)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-160SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-96SBZ)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Cordova Cabinet Pull (Z281-SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5192BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Square Anwick Cabinet Pull (867-128NI)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-96SN)
- LAUREY 128mm Kensington Pull, Satin Brass (86504)
- Jeffrey Alexander Cabinet Handles & Pulls