Shop All Cabinet Handles & Pulls
Jeffrey Alexander
256 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull
Mfr # 635-256PC
Zoro # G403799195
$36.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 11-7/16"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 635-256PC
- Zoro # G403799195
- UPC # 843512033919
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 11-7/16" |
Width | 3/8" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 11-7/16" overall length Polished Chrome Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP426CHBRZ)
- JOHNSON HARDWARE Johnson Hardware 5001310 Satin Nickel Silver Steel Pocket Door Privacy Lock (5001310)
- DURA-LIFT 1-1/8 in. x 24 in. Galvanized 14-Gauge Steel Punched Angle Iron Bracket & Mounting Hardware (4-Pack) (DLAPA8)
- IVES Aluminum Plate 820028315 (PPLATE.10037)
- JEFFREY ALEXANDER 256 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-256BNBDL)
- JEFFREY ALEXANDER 256 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-256SBZ)
- JEFFREY ALEXANDER 256 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-256MB)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Square Anwick Cabinet Pull (867-3SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-128BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Merrick Cabinet Pull (549-160SN)
- PATIOPLUS Cabinet Drop Pull; Venetian Bronze (PA119374)
- Jeffrey Alexander Cabinet Handles & Pulls