Shop All Cabinet Handles & Pulls
Jeffrey Alexander
256 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull
Mfr # 635-256BNBDL
Zoro # G703801444
product price: $36.36
/ea
$36.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 11-7/16"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 635-256BNBDL
- Zoro # G703801444
- UPC # 843512058219
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 11-7/16" |
Width | 3/8" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 11-7/16" overall length Brushed Pewter Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle Set (13-291B)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (26/70 KA)
- PEMKO 2 in W x 83 in H Clear Anodized Continuous Hinge (CFS83CP-HD1-HT-RH)
- CODEL DOORS 36" x 80" Primed 3-Panel Craftsman III Molded Hollow Core Bifold Door and Hardware (3068MHCCRABF)
- JEFFREY ALEXANDER 256 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-256PC)
- JEFFREY ALEXANDER 256 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-256MB)
- JEFFREY ALEXANDER 256 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-256SBZ)
- JEFFREY ALEXANDER 192 mm Center Brushed Oil Rubbed Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-192DBAC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull (177-192DBAC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Belcastel 1 Cabinet Pull (MO6373-128DACM)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0313)
- Jeffrey Alexander Cabinet Handles & Pulls