Shop All Bathroom Vanities with Tops
Jeffrey Alexander
24In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl
Mfr # VKITTHE24GRBGR
Zoro # G308375814
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,856.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # VKITTHE24GRBGR
- Zoro # G308375814
- UPC # 196734020077
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Description
Jeffrey Alexanders Theodora vanity collection provides a clean aesthetic using slab doors, simple lines, and minimal footprint tab pulls. The timeless mid-century design that Theodora illustrates merges gracefully with the modern style of todays homes. Inside each cabinet is an adjustable shelf with a soft-close dovetail rollout drawer beneath. Each smooth front dovetail drawer features full-extension undermount slides for maximum storage. Polished Chrome tab pulls subtly accent vanities in Black, new Blue Steel, Grey, and White finishes, while Satin Bronze hardware accents the Hale Blue and Forest Green finishes. A top and rectangular porcelain bowl are included but not assembled. The included top has three holes cut for an 8In. widespread faucet, and a 4In. tall backsplash is included. The vanity top is designed to overhang 1/2In. on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length (9215-6)
- ZORO SELECT 3/4" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N034012)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-CPM)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 10)
- JEFFREY ALEXANDER 48" Hale Blue Cade Vanity, Steel Grey Cultured Marble Vanity Top, undermount rectangle bowl (VKITCAD48BLSGR)
- JEFFREY ALEXANDER 24In. Grey Theodora Vanity, Steel Grey Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITTHE24GRSGR)
- JEFFREY ALEXANDER 30" Grey Wavecrest Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITWAV30GRBGR)
- JEFFREY ALEXANDER 60In. Grey Katara Vanity, Dbl Bowl, Calacatta Vienna Quartz Vanity Top, 2 Undrmnt Rctngl Bowls (VKITKAT60GRCQR)
- JEFFREY ALEXANDER 36" Hale Blue Cade Vanity, left offset, Boulder Vanity Cultured Marble Vanity Top (VKITCAD36BLBOR)
- JEFFREY ALEXANDER 60In. Blue Steel Theodora Vanity, Double Bowl, Black Granite Vanity Top, 2 Undrmnt Rctngl Bowls (VKITTHE60BSBGR)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Chrome Handles (CB-MC-48BLU-CHR-2056-WH)
- Jeffrey Alexander Bathroom Vanities with Tops