Shop All Cabinet Handles & Pulls
Jeffrey Alexander
224 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull
Mfr # 5224SN
Zoro # G403800822
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10-3/8"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 5224SN
- Zoro # G403800822
- UPC # 843512017643
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 10-3/8" |
Width | 9/16" |
Details
Finish | Satin Nickel |
Material | Steel |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The simple, clean lines of this beveled bar pull allow Key Grande to blend with any cabinet style in kitchens, baths, and even laundry rooms. This 10-3/8" overall length Satin Nickel Jeffrey Alexander pull has an added strap detail that offers a refined upgrade to the traditional bar pull. Additional sizes and a coordinating knob are available in four additional finishes, including trendy mixed finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2868pri1501MIRT)
- STRYBUC Dual Arm Casement Operator (36-174)
- ELMDOR Fire Rated Access Door, 18x18, Prime Coat W/ Recessed Turn Latch (FR18X18PC-RTL)
- PEDESTAL PRO Mounting Post, 45"H, 45 lb. (HD-100)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5224BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-96SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Nickel Asymmetrical Leyton Cabinet Pull (286-192NI)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-128BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Flared Regan Cabinet Pull (847-96DBAC)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Satin Gold Contemporary Edge Pull (BP9696192166)
- Jeffrey Alexander Cabinet Handles & Pulls