Shop All Cabinet Handles & Pulls
Jeffrey Alexander
224 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull
Mfr # 286-224SBZ
Zoro # G403800518
$23.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 10-3/16"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 286-224SBZ
- Zoro # G403800518
- UPC # 843512077838
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 10-3/16" |
Width | 5/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Leyton’s relaxed yet distinctive asymmetrical silhouette is fun and flexible. An ideal complement to mid-century modern design with its clean lines and gentle curves, this 10-3/16" overall length Satin Bronze Jeffrey Alexander pull collection also harmonizes with contemporary design’s straight lines and geometric shapes. Four additional standard pull lengths are available to mix and match in a project to achieve a clean, linear look. Choose from seven trending finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H4570B)
- PRIME-LINE 5/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14464)
- SCHLAGE Cylindrical Lock, ALX53B ATH 626 (ALX53B ATH 626)
- DORTRONICS Door Status Indicator, 2-3/4" W x 4-1/2"H (7201xL2-H)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Sullivan Cabinet Pull (752-128MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Antique Brass Square Milan 1 Cabinet Pull (1092-160AB)
- JEFFREY ALEXANDER 192 mm Center Brushed Oil Rubbed Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-192DBAC)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-305BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-128BG)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull (5224SN)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- Jeffrey Alexander Cabinet Handles & Pulls