Shop All Cabinet Handles & Pulls
Jeffrey Alexander
224 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull
Mfr # 885-224PC
Zoro # G503800906
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 9-3/4"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 885-224PC
- Zoro # G503800906
- UPC # 843512063817
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 9-3/4" |
Width | 7/16" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The pairing of industrial and elegant is one that is not often thought of, but that is what Hayworth precisely personifies! The simple yet exquisite 9-3/4" overall length Polished Chrome pull offers a clean design while providing a substantial profile through its stepped detail. Pair this Jeffrey Alexander pull with five additional lengths or two coordinating knob options, in six crisp finishes, to enhance any contemporary design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Heavy Duty Double Hook (710822)
- GLOBAL RV Compartment Door Cam style lock, 7/8 in. Barrel length, Keyed to G349 Key Code (CLB-349-78-SS)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNF5)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38805.009.0050)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-224SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Arched Roman Cabinet Pull (944-128NI)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-192BNBDL)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Sullivan Cabinet Pull (752-224SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Oil Rubbed Bronze Ella Cabinet Pull (165-128DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Annadale Cabinet Cup Pull (436-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Key West Cabinet Bar Pull (152BG)
- Jeffrey Alexander Cabinet Handles & Pulls