Shop All Cabinet Handles & Pulls
Jeffrey Alexander
224 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull
Mfr # 944-224PC
Zoro # G403800280
$15.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 10"
- Width 1/2"
- Includes Two 8-32 x 1" and two break-away screws. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 944-224PC
- Zoro # G403800280
- UPC # 840002518208
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 10" |
Width | 1/2" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two break-away screws. (Included) |
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 10" overall length Polished Chrome pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- BEST Key Blank, R Keyway, Standard, 7 Pins (1A1R1KS473KS800)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T21)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 100T Key (C100LP-100T-14A)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-224BG)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-224SN)
- JEFFREY ALEXANDER 192 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-192SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Philip Cabinet Pull (767-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-96DBAC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Asymmetrical Leyton Cabinet Pull (286-192DBAC)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Chrome Traditional Drawer Pull (BP881896140)
- Jeffrey Alexander Cabinet Handles & Pulls