Shop All Cabinet Handles & Pulls
Jeffrey Alexander
224 mm Center-to-Center Matte Black Square Boswell Cabinet Pull
Mfr # 177-224MB
Zoro # G803799702
$19.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 9-5/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 177-224MB
- Zoro # G803799702
- UPC # 843512078422
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 9-5/16" |
Width | 1/2" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Rethinking the traditional square bar pull, this 9-5/16" overall length Matte Black Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, 2-1/4, 2.512, PK25 (U38883.012.0225)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE5020NP35)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Satin Nickel Hinges (2268pri8401LH154916)
- SPD Welded Blade End Gas Spring (GSWB3486146)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 25PK (635-96SN-25)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-128SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (242MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Merrick Cabinet Pull (549-96SN)
- JEFFREY ALEXANDER 96 mm Center Matte Black Square-to-Center Square Renzo Cabinet Cup Pull (141-96MB)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- Jeffrey Alexander Cabinet Handles & Pulls