Shop All Cabinet Handles & Pulls
Jeffrey Alexander
224 mm Center-to-Center Matte Black Key West Cabinet Bar Pull
Mfr # 274MB
Zoro # G303799721
product price: $16.94
/ea
$16.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10-3/4"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 274MB
- Zoro # G303799721
- UPC # 843512078026
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 10-3/4" |
Width | 9/16" |
Details
Finish | Matte Black |
Material | Steel |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The enduring bar pull design of Key West is comfortable, distinguished, and always a crowd-pleaser. This 10-13/16" overall length Matte Black pull is available in a multitude of sizes to fit the hardware to the drawer width for a clean, elongated look. This long-established popular design includes a cabinet "T" knob and is offered in four trending finishes, including both of our gold tones. This Jeffrey Alexander collection will stand the test of time in any home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6 (TC4300-AL)
- FALCON SFIC Rim Housing, Less 6/7-pin Core, 626, 4 Pack (C953 626 (4PK))
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Iron (EB301-949)
- ZORO SELECT Hooks, Wall Mount, 3 Hook, Satin Nickel (1XNH9)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-96BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Antique Brushed Satin Brass Lafayette Cabinet Pull (317-128ABSB)
- JEFFREY ALEXANDER 305 mm CentertoCenter Polished Chrome Richard Cabinet Pull (171-305PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (152SN)
- JEFFREY ALEXANDER 305 mm Center-to-Center Satin Bronze Audrey Cabinet Pull (278-305SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-128MB)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Audrey Cabinet Pull (278-192BG)
- Jeffrey Alexander Cabinet Handles & Pulls