Shop All Cabinet Knobs
Jeffrey Alexander
2" Brushed Oil Rubbed Bronze Dominique Cabinet "T" Knob
Mfr # 845T-DBAC
Zoro # G503800142
product price: $6.80
/ea
Sold in multiples of 2 for $13.60
$13.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 845T-DBAC
- Zoro # G503800142
- UPC # 840002548199
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Oil Rubbed Bronze |
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 2" overall length Brushed Oil Rubbed Bronze cabinet "T" knob is also available in 2-1/4" and is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers an abundance of coordinating shape options including a 1-1/8" square knob, five standard pull lengths and, two appliance pull lengths. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62BD)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH45U10B)
- J.W. WINCO JW Winco GN425.5-100-NI Folding Handle (425.5-100-NI)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2209PS-EN)
- JEFFREY ALEXANDER 1-5/16" Overall Length Brushed Oil Rubbed Bronze Chesapeake Cabinet Knob (915DBAC)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Emerald Ella Cabinet Knob (165SN)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Audrey Cabinet Knob (278MB)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Antique Brass Square Milan 1 Cabinet Knob (1091AB)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Ring Lafayette Cabinet Knob (317BNBDL)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Square Glass Harlow Cabinet Knob (G140SN)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc, Hardware: Included (8-300SNK)
- Jeffrey Alexander Cabinet Knobs