Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull
Mfr # 658-192SN
Zoro # G503800012
product price: $26.80
/ea
$26.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-3/8"
- Width 5/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 658-192SN
- Zoro # G503800012
- UPC # 843512058011
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-3/8" |
Width | 5/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Tiffany combines a classically elegant shape with a transitional twist for a look that is timeless. This 8-3/8" overall length Satin Nickel pull features step details accompanied by flowing curves for a comfortable feel in your hand. Four additional standard pull lengths and an appliance handle option paired with a graceful coordinating knob makes this Jeffrey Alexander pull design a popular choice. Adding to the desirability, this pull is offered in seven stunning finishes, including both of our trending gold tones. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-23x23)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G07-EL)
- PRIME-LINE 3/16 in. Storm Door Panel Clips with Screws, Mill Finish 8 Pack (PL 7951)
- VON DUPRIN Rim Exit Device with Alarm, Aluminum (2670 3FT US28)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 20PK (635-128SN-20)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Lexa Cabinet Pull (259-160SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-192BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Belcastel 1 Cabinet Pull (MO6373DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull (293-96SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Bremen 1 Cabinet Pull (527-128NI)
- PATIOPLUS Cabinet Drop Pull, Aged Pewter (PA119373)
- Jeffrey Alexander Cabinet Handles & Pulls