Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull
Mfr # 177-192SN
Zoro # G003799694
$16.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-1/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 177-192SN
- Zoro # G003799694
- UPC # 843512078408
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-1/16" |
Width | 1/2" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Rethinking the traditional square bar pull, this 8-1/16" overall length Satin Nickel Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/16 In (4GGK6)
- ILCO YH47 Suzuki/Yamaha Motor Cycle key blank (ILCO-YH47)
- TOUGH GUY Access Door, Standard, Stainless, 10x10In (2VE82)
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-192PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-192MB)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull (177-192DBAC)
- JEFFREY ALEXANDER 192 mm CentertoCenter Brushed Gold Richard Cabinet Pull (171-192BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-96BG)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Black Nickel Rope Rhodes Cabinet Pull (Z260-3BNB)
- EMTEK Oil Rubbed Bronze Pull 86363US10B (86363US10B)
- Jeffrey Alexander Cabinet Handles & Pulls