Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Polished Nickel Asymmetrical Leyton Cabinet Pull
Mfr # 286-192NI
Zoro # G403800365
$20.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-15/16"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 286-192NI
- Zoro # G403800365
- UPC # 843512066894
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-15/16" |
Width | 5/16" |
Details
Finish | Polished Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Leyton’s relaxed yet distinctive asymmetrical silhouette is fun and flexible. An ideal complement to mid-century modern design with its clean lines and gentle curves, this 8-15/16" overall length Polished Nickel Jeffrey Alexander pull collection also harmonizes with contemporary design’s straight lines and geometric shapes. Four additional standard pull lengths are available to mix and match in a project to achieve a clean, linear look. Choose from seven trending finishes including our rich gold tone, Satin Bronze. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Water Color Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0354)
- X1 TOOLS R-226 Square O-Ring ID: 2, CS 1/8, OD 2 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R226x1)
- SUNEX Lock & Key Set For 8054 Service Cart (RSLKC)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200)
- JEFFREY ALEXANDER 256 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-256SBZ)
- JEFFREY ALEXANDER 192 mm Center Brushed Oil Rubbed Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-192DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Flared Regan Cabinet Pull (847-96PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Flared Philip Cabinet Pull (767-96BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-192PC)
- RUSTICWARE Cabinet Pull Satin Nickel 3" CTC, Shape: Round (980SN)
- Jeffrey Alexander Cabinet Handles & Pulls