Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Polished Nickel Arched Roman Cabinet Pull
Mfr # 944-192NI
Zoro # G003799786
product price: $13.23
/ea
$13.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-3/4"
- Width 1/2"
- Includes Two 8-32 x 1" and two break-away screws. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 944-192NI
- Zoro # G003799786
- UPC # 840002518109
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-3/4" |
Width | 1/2" |
Details
Finish | Polished Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two break-away screws. (Included) |
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 8-3/4" overall length Polished Nickel pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15CSTK626)
- X1 TOOLS Square O-Ring ID:11 mm, CS:1.5 mm, OD:14 mm 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-1.5-11-14x8)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.26D)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS90120072)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Wheeler Cabinet Pull (678-160SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull (767-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-96PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-160SBZ)
- JEFFREY ALEXANDER 320 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-320SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-96SBZ)
- AMEROCK BP53031PN 3-3/4" (96 mm) CTC Mulholland Cab Pull Bright Nickel Finish (BP53031PN)
- Jeffrey Alexander Cabinet Handles & Pulls