Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull
Mfr # 177-192PC
Zoro # G803799825
product price: $16.22
/ea
$16.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-1/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 177-192PC
- Zoro # G803799825
- UPC # 843512078392
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-1/16" |
Width | 1/2" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Rethinking the traditional square bar pull, this 8-1/16" overall length Polished Chrome Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Inside Latch, Brown, Heavy Duty (V444ISBN)
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 160 lb. (2-Pack) (DLEBR160)
- STERLING SEAL & SUPPLY 341 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A341X25)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-192MB)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-192SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull (177-192DBAC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Carmen Cabinet Bar Pull (775-160BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Durham Cabinet Pull (Z290-128-PC)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-305DBAC)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0144)
- Jeffrey Alexander Cabinet Handles & Pulls