Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Matte Black Square Boswell Cabinet Pull
Mfr # 177-192MB
Zoro # G903799824
product price: $16.22
/ea
$16.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-1/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 177-192MB
- Zoro # G903799824
- UPC # 843512078385
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-1/16" |
Width | 1/2" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Rethinking the traditional square bar pull, this 8-1/16" overall length Matte Black Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Brass Knobs 86003US3 (86003US3)
- ROPPE Cove Base Vinyl 4inX1/8inX48in - Brown (40C82P110)
- ILCO Ilco: Rim cylinder , 5 Pin, Sargent LA Long standard Cam, Satin Chrome, Keyed different (ILCO-7075GA10-26D-KD)
- NORTON CO 6300 Push Side Door Operator, Double Lever Arm, 37-3/8 In. Length, Aluminum (6331 689)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-192PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull (177-192DBAC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-192SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-96BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Key West Cabinet Bar Pull (152BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-192MB)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0201)
- Jeffrey Alexander Cabinet Handles & Pulls