Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Matte Black Merrick Cabinet Pull
Mfr # 549-192MB
Zoro # G103799433
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 549-192MB
- Zoro # G103799433
- UPC # 843512077326
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8" |
Width | 9/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Subtle curves, a broad profile, and square feet make Merrick's simple strap pull anything but boring. This 8" overall length Matte Black pull is also available in four other standard pull lengths. Fit the pull length to the cabinets for more contemporary styling. This Jeffrey Alexander pull has six different finish options making it a comfortable and popular choice for various cabinet styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Blk Lvr Latch Raised Trigw/Lok (S C2-32-25)
- SPEC Compression Spring, Stainless Steel, PK10, C04200551000S (C04200551000S)
- MIDWEST FASTENER 3/4" x 24" Magnet Strip 2PK (32706)
- ZORO SELECT Snap, Trigger, 3/8 In (4PB85)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-192SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Carmen Cabinet Bar Pull (775-128SBZ)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-192DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Cordova Cabinet Pull (Z281-128SN)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-96)
- Jeffrey Alexander Cabinet Handles & Pulls