Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Matte Black Arched Roman Cabinet Pull
Mfr # 944-192MB
Zoro # G603799827
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-3/4"
- Width 1/2"
- Includes Two 8-32 x 1" and two break-away screws. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 944-192MB
- Zoro # G603799827
- UPC # 840002518093
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-3/4" |
Width | 1/2" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two break-away screws. (Included) |
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 8-3/4" overall length Matte Black pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- ZORO SELECT Coat and Garment Hook, Over Door (1RCF8)
- FROST KING White Vinyl Seal For Garage Doors 7 ft. L X 3 in. (GR7)
- NATIONAL HARDWARE Hinge Pin Door Stop Ab (N159-046)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-192BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-192PC)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Gold Lyon Cabinet Cup Pull (8233BG)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Flared Regan Cabinet Pull (847-160SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-192DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Dominique Cabinet Bar Pull (845-96BG)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Curved Bar Pull Graphite Gray, 5PK (4843-96-GPH-5)
- Jeffrey Alexander Cabinet Handles & Pulls