Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Brushed Pewter Square Sonoma Cabinet Pull
Mfr # 4192BNBDL
Zoro # G803800316
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 9-5/8"
- Width 11/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 4192BNBDL
- Zoro # G803800316
- UPC # 843512041105
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 9-5/8" |
Width | 11/16" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sonoma's substantial profile and soft lines exudes understated elegance. This Jeffrey Alexander 9-5/8" overall length Brushed Pewter pull is available in an additional three standard lengths and is complemented by a fetching square knob. Offered in five popular finishes. Pair this collection with slab drawers and Shaker cabinets for an accomplished look. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 - Blue Steel (03-100-WEB)
- MASTER LOCK LAMINATED PADLOCK 1.56""W (3QLF)
- KOHLER O-Ring, 34300 (34300)
- SPECIALTY PRODUCTS Schlage # 6 Master Pins, 100PK (34206SP)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-96NI)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-192BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-128SBZ)
- JEFFREY ALEXANDER 256 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-256BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull (293-96SN)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- Jeffrey Alexander Cabinet Handles & Pulls