Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull
Mfr # 845-192BNBDL
Zoro # G003799625
product price: $16.51
/ea
$16.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 9-9/16"
- Width 3/8"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 845-192BNBDL
- Zoro # G003799625
- UPC # 840002548533
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 9-9/16" |
Width | 3/8" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 9-9/16" overall length Brushed Pewter pull is available in an abundance of options with four other standard pull lengths and two appliance handle sizes. This pull shape is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers three coordinating knob options of a 1-1/8" square knob and two sizes of "T" knobs to choose from. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Brass Entrance Lever Lockset, Accent/Addison (F51A ACC 609 ADD)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (725.0535.25)
- GRIDMAX Grid MaX 100 sq ft. White Kit (28200)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Pyramid Cairo Cabinet Pull (595-96DBAC)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Cordova Cabinet Pull (Z281-SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Alvar Cabinet Pull (264-96MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Antique Brass Square Milan 1 Cabinet Pull (1092-128AB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Antique Brass Square Milan 1 Cabinet Pull (1092-160AB)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32DMS)
- Jeffrey Alexander Cabinet Handles & Pulls