Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Brushed Pewter Square Boswell Cabinet Pull
Mfr # 177-192BNBDL
Zoro # G603799841
$16.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-1/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 177-192BNBDL
- Zoro # G603799841
- UPC # 843512078361
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-1/16" |
Width | 1/2" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Rethinking the traditional square bar pull, this 8-1/16" overall length Brushed Pewter Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 11-3/8" Wx1-3/4"Dx2-1/4"H Rubberwood Middle Rounded Pedestal Foot (PFM1-B-RW)
- BRAINERD MFG/LIBERTY HDW 3 NI DBL Bead Cab Pull (PBF809C-SN-C)
- NATIONAL GUARD Wired Glass, Wired Glass (L-PROTECT3-23X31)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (896VDKB-72)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull (5224SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-160BG)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- JEFFREY ALEXANDER 192 mm CentertoCenter Matte Black Richard Cabinet Pull (171-192MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-128SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (152SN)
- SOUTH MAIN HARDWARE 4 in. (102 mm) Stainless Steel Slim-Style Modern Euro Bar Cabinet Pull (10PK) (SH604-SS-10)
- Jeffrey Alexander Cabinet Handles & Pulls