Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull
Mfr # 752-192DBAC
Zoro # G803799382
product price: $15.30
/ea
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-5/16"
- Width 1/2"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 752-192DBAC
- Zoro # G803799382
- UPC # 840002513272
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-5/16" |
Width | 1/2" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Reflecting the brawn of I-beams, softened by gentle undercurves and tapered feet, Sullivan radiates a powerful yet serene presence. This Jeffrey Alexander 8-5/16" overall length Brushed Oil Rubbed Bronze pull is offered in four other standard lengths allowing for the pull to be fitted to the width of the drawers. With a coordinating knob that echoes the pull's strong silhouette and the availability of five popular finishes, this collection is adaptable to raised or flat panel cabinets in any painted or stained shade. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 16"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL16X24AS-02)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 140 lb, 8 ft. Door, PK2 (SPGE-27X48-140)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G-02)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Sullivan Cabinet Pull (752-192SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527-128SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-96SN)
- JEFFREY ALEXANDER 128 mm / 160 mm Center-to-Center Brushed Pewter Elara Cabinet Pinch Pull (484-128160BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-96SN)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP6367128195)
- Jeffrey Alexander Cabinet Handles & Pulls