Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull
Mfr # 177-192DBAC
Zoro # G903799756
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-1/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 177-192DBAC
- Zoro # G903799756
- UPC # 843512078378
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-1/16" |
Width | 1/2" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Rethinking the traditional square bar pull, this 8-1/16" overall length Brushed Oil Rubbed Bronze Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-01-121)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (3LJY3)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3004-RI)
- KARP Exterior Access Door, MX Keyed Latch Prime 30 x 22 (MXP3022CLK)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-192SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-192PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-192MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull (286-160SBZ)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Pewter Callie Cabinet Pull (839-3BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-128DACM)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Gibson Cabinet Pull (105-96MB)
- Jeffrey Alexander Cabinet Handles & Pulls