Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Brushed Gold Audrey Cabinet Pull
Mfr # 278-192BG
Zoro # G503799750
$17.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-1/16"
- Width 5/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 278-192BG
- Zoro # G503799750
- UPC # 840002597159
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-1/16" |
Width | 5/8" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Poised and effortlessly charming, Audrey from Jeffrey Alexander adds understated elegance to any room. The impeccably tailored silhouette on this 8-1/16" overall length Brushed Gold cabinet pull delivers a modern expression with lavish contours, sparkling with charisma and class. Two lovely knob sizes pair with five addittional pull lengths and two appliance handles in seven alluring finishes to elevate any cabinet from generic to iconic. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 4" (4SBCS3)
- KABA ILCO Key Blank, NS, 1A1H1, Best, PK50 (1A1H1)
- EKENA MILLWORK 3/4"H x 3/8"P x 96"L Shoe Moulding, PVC (MLD01X00X96SHSWPV)
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (152MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Oil Rubbed Bronze Bremen 1 Cabinet Pull (527-128DBAC)
- JEFFREY ALEXANDER 305 mm CentertoCenter Polished Chrome Richard Cabinet Pull (171-305PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Merrick Cabinet Pull (549-192MB)
- JEFFREY ALEXANDER 224 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-224PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Black Nickel Rope Rhodes Cabinet Pull (Z261-128BNB)
- JEFFREY ALEXANDER 480 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (530SN)
- Jeffrey Alexander Cabinet Handles & Pulls