Shop All Cabinet Handles & Pulls
Jeffrey Alexander
192 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull
Mfr # 944-192BG
Zoro # G503799620
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-3/4"
- Width 1/2"
- Includes Two 8-32 x 1" and two break-away screws. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 944-192BG
- Zoro # G503799620
- UPC # 840002518543
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-3/4" |
Width | 1/2" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and two break-away screws. (Included) |
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 8-3/4" overall length Brushed Gold pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Door Closer Heavy-Duty Parallel Hold-Open Arm Backstop, 691 Light Bronze (689F04-691)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B772L)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-063)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/64 in (1XRZ3)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-192MB)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull (944-192PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Belcastel 1 Cabinet Pull (MO6373DBAC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Lexa Cabinet Pull (259-192BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-128SBZ)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-224SN)
- LAUREY 6" Edge Pull, Satin Brass (96304)
- Jeffrey Alexander Cabinet Handles & Pulls