Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull
Mfr # 635-160SN-10
Zoro # G903853649
product price: $155.70
/ea
Free Shipping & Returns
$155.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 7-1/2"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 635-160SN-10
- Zoro # G903853649
- UPC # 840002557788
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/2" |
Width | 3/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way down to its feet. The narrow design of this 7-1/2" overall length Satin Nickel Jeffrey Alexander pull can make both a fearless statement or whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. This 10 pack of pulls are individually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 329, Viton, 0.21 In., PK10 (U38871.018.0200)
- KOHLER O-Ring Kit (1362501)
- KWIKSET Light Commercial Carson PRIV Door Lock (408CNL-26D)
- ECLIPSE MAGNETICS Power Magnet, Alnico, 817, Pull Force 77 lb (817)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Arched Roman Cabinet Pull (944-128BNBDL)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull (286-224SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Sullivan Cabinet Pull (752-128MB)
- JEFFREY ALEXANDER 305 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-305SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Merrick Cabinet Pull (549-96PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-96SN)
- HICKORY HARDWARE Pull 3 Inch Center to Center (HH075593-CH)
- Jeffrey Alexander Cabinet Handles & Pulls