Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Satin Nickel Square Delmar Cabinet Pull
Mfr # 585-160SN
Zoro # G103799952
product price: $34.16
/ea
$34.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/16"
- Width 11/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 585-160SN
- Zoro # G103799952
- UPC # 843512038983
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/16" |
Width | 11/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The stacked squares and flowing lines of this pull make Delmar a durable design that provides distinction. This 7-1/16" overall length Satin Nickel pull is available in two other standard pull lengths and an appliance handle. The crisp lines with the subtle softness of this design are reflected in both sizes of its coordinating square knob. Available in five popular finishes, this collection from Jeffrey Alexander is sure to add character to your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (29520229)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 12" (12SB10B)
- SOUTHCO-ALBANY DIV Black Lever Latch (S C2-33-15-3)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (5000)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Asymmetrical Leyton Cabinet Pull (286-128PC)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-128BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Arched Roman Cabinet Pull (944-128BNBDL)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-305BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Philip Cabinet Pull (767-96MB)
- ELEMENTS BY HARDWARE RESOURCES 128 Mm Center-To-Center Matte Black Walker 2 Cabinet Pull (727-128MB)
- Jeffrey Alexander Cabinet Handles & Pulls