Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Satin Nickel Flared Regan Cabinet Pull
Mfr # 847-160SN
Zoro # G403800167
product price: $7.51
/ea
Sold in multiples of 2 for $15.02
$15.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-1/16"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 847-160SN
- Zoro # G403800167
- UPC # 843512043130
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-1/16" |
Width | 3/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Regan features a sleek contour matched with a modest flare for a bridled, distinguished presence. This 8-1/16" overall length Satin Nickel Jeffrey Alexander pull is available in two additional popular standard pull lengths. Choose one of five attractive finishes to complement any contemporary or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grill & Headlamp Grommet Asstmnt, 330 Pc (8105)
- HARDWARE RESOURCES 16"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-16)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7810-E400 AL)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Flared Regan Cabinet Pull (847-160PC)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-224MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Antique Brass Square Milan 1 Cabinet Pull (1092-128AB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-160BG)
- JEFFREY ALEXANDER 224 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-224PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull (767-96SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-160PC)
- Jeffrey Alexander Cabinet Handles & Pulls