Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Satin Nickel Belcastel 1 Cabinet Pull
Mfr # MO6373-160SN
Zoro # G003801670
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # MO6373-160SN
- Zoro # G003801670
- UPC # 843512034145
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/8" |
Width | 7/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
This 7-1/8" overall length Satin Nickel Belcastel 1 cabinet pull embodies a classic and dashing personality with its soft, square foot and gentle curves. This Jeffrey Alexander collection is available in two other standard pull lengths and two appliance handle options as well as a coordinating 1-3/8" cabinet knob. Belcastel 1 is a chameleon, harmoniously melding with Shaker, traditional, or slab cabinet styles with its eleven different finish options. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO PK33D510 510' Adhesive Perimeter Gasketing Dark Bronze Anodized Aluminum (PK33D510)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Chrome (EP6125U26D)
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Black Hinges (2468pri8401LH1D6916)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367S)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-160MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373-160PC)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Cordova Cabinet Pull (Z281-SN)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Square Anwick Cabinet Pull (867-3SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (242MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-96NI)
- RICHELIEU HARDWARE 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Matte Black Contemporary Drawer Pull (BP9253320900)
- Jeffrey Alexander Cabinet Handles & Pulls