Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull
Mfr # 845-160SBZ
Zoro # G003799458
product price: $14.76
/ea
$14.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8-5/16"
- Width 3/8"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 845-160SBZ
- Zoro # G003799458
- UPC # 840002548502
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-5/16" |
Width | 3/8" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 8-5/16" overall length Satin Bronze pull is available in an abundance of options with four other standard pull lengths and two appliance handle sizes. This pull shape is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers three coordinating knob options of a 1-1/8" square knob and two sizes of "T" knobs to choose from. Seven top trending finishes, including Matte Black and Brushed Gold, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 27" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2630 (05-40026-3)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-10C)
- PRIMELINE TOOLS Bullet Ball Catches, Satin Nickel, PK10 (MP7334)
- JEFFREY ALEXANDER 96 mm Center-to-Center Gun Metal Square Annadale Cabinet Cup Pull (436-96DACM)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Alvar Cabinet Pull (264-96MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Sullivan Cabinet Pull (752-128PC)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Pewter Callie Cabinet Pull (839-3BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Delgado Cabinet Pull (519-128SN)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 20PK (635-128SN-20)
- Jeffrey Alexander Cabinet Handles & Pulls