Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull
Mfr # 885-160SBZ
Zoro # G903801275
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/4"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 885-160SBZ
- Zoro # G903801275
- UPC # 840002559539
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/4" |
Width | 7/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The pairing of industrial and elegant is one that is not often thought of, but that is what Hayworth precisely personifies! The simple yet exquisite 7-1/16" overall length Satin Bronze pull offers a clean design while providing a substantial profile through its stepped detail. Pair this Jeffrey Alexander pull with five additional lengths or two coordinating knob options, in six crisp finishes, to enhance any contemporary design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 3" (MM80163)
- ZORO SELECT O-Ring, Buna N, Dash 146, 2-5/8, 2.818, PK10 (U38805.009.0262)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126472)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Hayworth Cabinet Bar Pull (885-160BG)
- JEFFREY ALEXANDER 160 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-160BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Durham Cabinet Pull (Z290-128-PC)
- JEFFREY ALEXANDER 320 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-320SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Oil Rubbed Bronze Bremen 1 Cabinet Pull (527DMAC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-192BNBDL)
- GLIDERITE HARDWARE 7 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5004-178-SS, 10PK (5004-178-SS-10)
- Jeffrey Alexander Cabinet Handles & Pulls