Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Polished Nickel Carmen Cabinet Bar Pull
Mfr # 775-160NI
Zoro # G403800310
product price: $24.52
/ea
$24.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/4"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 775-160NI
- Zoro # G403800310
- UPC # 840002561563
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/4" |
Width | 7/16" |
Details
Finish | Polished Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Bold, beautiful, and brilliant, Carmen from Jeffrey Alexander is the perfect union of classic and contemporary. This 7-1/4” overall length Polished Nickel pull with crystal-clear acrylic bar and industrial, yet elegant, close-ended step-detailed feet evokes everlasting style with a modern-day twist. Offered in six designer favorite finishes, two additional pull lengths, and two coordinating knob options, this collection will instantly brighten your kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- SIMPLEX Inside Lever Kit, Simplex (3418626D01)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- ELMDOR Dry Wall Access Door, 12x12, Stainless Steel W/ Screwdriver Lock (DW12X12SS-SDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Carmen Cabinet Bar Pull (775-160BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Oil Rubbed Bronze Bremen 1 Cabinet Pull (527-128DBAC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-128MB)
- JEFFREY ALEXANDER 305 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-305MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Gun Metal Square Annadale Cabinet Cup Pull (436-96DACM)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull (286-160SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Bordeaux Cabinet Cup Pull (8236-BNBDL)
- Jeffrey Alexander Cabinet Handles & Pulls