Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull
Mfr # 4160PC
Zoro # G903800179
product price: $13.48
/ea
$13.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 8"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 4160PC
- Zoro # G903800179
- UPC # 843512041099
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8" |
Width | 9/16" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sonoma's substantial profile and soft lines exudes understated elegance. This Jeffrey Alexander 8" overall length Polished Chrome pull is available in an additional three standard lengths and is complemented by a fetching square knob. Offered in five popular finishes. Pair this collection with slab drawers and Shaker cabinets for an accomplished look. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLESAFE S-Hook, Yellow, 9" (INT CS09)
- BRADY Tab-Cinching Cable Lockout, 6 ft. L, Color: Red (CABLO)
- ELEMENTS BY HARDWARE RESOURCES 3-1/2" Center-to-Center Brushed Antique Brass Kingsport Cabinet Drop Pull (CH3503)
- PRIME-LINE Roller Assembly, 1-1/4 In. Tandem Wheels, Concave Edge, Ball Bearing Single Pack (D 1735)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Anwick Cabinet Pull (867-128BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Oil Rubbed Bronze Square Milan 1 Cabinet Pull (1092-128DBAC)
- JEFFREY ALEXANDER 192 mm Center Brushed Oil Rubbed Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-192DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Regan Cabinet Pull (847-96MB)
- JEFFREY ALEXANDER 256 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-256BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373PC)
- AMEROCK Everett 10-1/16 inch 256mm Center-to-Center Polished Nickel Cabinet Pull (BP37109PN)
- Jeffrey Alexander Cabinet Handles & Pulls