Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Polished Chrome Hudson Cabinet Pull
Mfr # 650-160PC
Zoro # G303799363
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-15/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 650-160PC
- Zoro # G303799363
- UPC # 843512033964
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-15/16" |
Width | 1/2" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The smooth and seamless blend of modern lines and a soft conventional shape make Hudson the perfect compromise in the contemporary versus traditional argument. This 6-15/16" overall length Polished Chrome pull has a curved handle that leads to delicate oval feet for a comfortable, sleek look. This Jeffrey Alexander pull is offered in two additional standard pull lengths and an appliance handle. Pair this pull with the delicate oval coordinating cabinet knob in one of four classic finishes to satisfy any taste. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Primed White Shaker Exterior Fiberglass Door (2868LHISPSF5PSHK491626DM)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x24)
- BANJO Gasket, 125 psi, 1-1/2 In (150G)
- SPEC Compression Spring Metric, PK3 (D13380)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-224SBZ)
- JEFFREY ALEXANDER 320 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-320SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Cordova Cabinet Pull (Z281-128SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Antique Brass Square Milan 1 Cabinet Pull (1092-128AB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Flared Regan Cabinet Pull (847-96DBAC)
- JEFFREY ALEXANDER 128 mm / 160 mm Center-to-Center Satin Bronze Elara Cabinet Pinch Pull (484-128160SBZ)
- AMPG Cabinet Pull, 1/2" W x 2-3/4" L (CP-CAB US26D)
- Jeffrey Alexander Cabinet Handles & Pulls