Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Polished Chrome Ella Cabinet Pull
Mfr # 165-160PC
Zoro # G803799146
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/16"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 165-160PC
- Zoro # G803799146
- UPC # 843512061714
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/16" |
Width | 9/16" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
With its soft square design and wider chamfer with strap detail, Ella's dazzling personality adds brilliance to any kitchen. This 7-1/16"overall length Polished Chrome Jeffrey Alexander pull is also available in two other standard pull lengths and, an appliance handle. This pull is accented beautifully with its matching faceted knob that resembles an emerald-cut jewel. Available in five luxurious finishes, this collection is the epitome of "jewelry for kitchens." Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY3)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- LCN Manual Hydraulic 4040XPT Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4040XPT-STD AL)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A334X25)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Anwick Cabinet Pull (867-96SN)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-224BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull (767-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-96MB)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72162)
- Jeffrey Alexander Cabinet Handles & Pulls