Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Matte Black Sullivan Cabinet Pull
Mfr # 752-160MB
Zoro # G203799425
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/16"
- Width 1/2"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 752-160MB
- Zoro # G203799425
- UPC # 840002513197
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/16" |
Width | 1/2" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Reflecting the brawn of I-beams, softened by gentle undercurves and tapered feet, Sullivan radiates a powerful yet serene presence. This Jeffrey Alexander 7-1/16" overall length Matte Black pull is offered in four other standard lengths allowing for the pull to be fitted to the width of the drawers. With a coordinating knob that echoes the pull's strong silhouette and the availability of five popular finishes, this collection is adaptable to raised or flat panel cabinets in any painted or stained shade. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M20, 4 in Base (BMNYLD46)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (A605A-96)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-160DBAC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-128NI)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Antique Brass Bremen 1 Cabinet Pull (527-128ABM-D)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-160SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Arched Roman Cabinet Pull (944-128BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Ella Cabinet Pull (165-128NI)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP42696CHBRZ)
- Jeffrey Alexander Cabinet Handles & Pulls