Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull
Mfr # 635-160MB
Zoro # G203801609
product price: $15.57
/ea
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/2"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 635-160MB
- Zoro # G203801609
- UPC # 843512078811
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/2" |
Width | 3/8" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 7-1/2" overall length Matte Black Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1503-ES9 ESP (ILCO-1503-ES9)
- BRASS ACCENTS Kick Plate, 6x34", Oil Rubbed Bronze Po (A09-P0634-613KP)
- ZORO SELECT Square Profile Viton O-Ring, Dash 226, PK5 (ZUSAVSQ70226)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-160BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Square Annadale Cabinet Cup Pull (436-128DACM)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Wheeler Cabinet Pull (678-160SBZ)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 20PK (635-128SN-20)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP23103128195)
- Jeffrey Alexander Cabinet Handles & Pulls