Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull
Mfr # 635-160MB-10
Zoro # G103847400
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Zinc
- Length 7-1/2"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 635-160MB-10
- Zoro # G103847400
- UPC # 840002557795
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/2" |
Width | 3/8" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way down to its feet. The narrow design of this 7-1/2" overall length Matte Black Jeffrey Alexander pull can make both a fearless statement or whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. This 10 pack of pulls are individually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2020 Kia smart key blade (EKB-KIA-1660)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 1/2" Rod (ZUSARWH1500H90)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device W/ Impact Kit Left Hand Reverse Bevel Fits (3120861L37628)
- EMTEK Deadbolt Single Cylinder for US26, US14, US15, US15A, TWB, SWS and SS Finishes (CY4-PSCHCTS5-US26)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-96BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Square Zane Cabinet Pull (293-96NI)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull (293-96SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-128MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 25PK (635-96SN-25)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Arched Roman Cabinet Pull (944-128BNBDL)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center (HH075329-SS)
- Jeffrey Alexander Cabinet Handles & Pulls