Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull
Mfr # MO6373-160MB
Zoro # G703800904
product price: $14.74
/ea
$14.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # MO6373-160MB
- Zoro # G703800904
- UPC # 840002561105
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/8" |
Width | 7/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
This 7-1/8" overall length Matte Black Belcastel 1 cabinet pull embodies a classic and dashing personality with its soft, square foot and gentle curves. This Jeffrey Alexander collection is available in two other standard pull lengths and two appliance handle options as well as a coordinating 1-3/8" cabinet knob. Belcastel 1 is a chameleon, harmoniously melding with Shaker, traditional, or slab cabinet styles with its eleven different finish options. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US5, Rectangle Stk (B571 609)
- ACROVYN End Cap, 2" H, 1-1/32" L, 5/64" Thick (FR270SCAP108N)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK100 (1RJC9)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373-160PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Belcastel 1 Cabinet Pull (MO6373-160SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-160SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-160DACM)
- JEFFREY ALEXANDER 192 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-192SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-192BG)
- AMEROCK Amerock BP55243ORB Allison Value Hardware 96mm Pull - Oil Rubbed Bronze (BP55243ORB)
- Jeffrey Alexander Cabinet Handles & Pulls