Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Matte Black Alvar Cabinet Pull
Mfr # 264-160MB
Zoro # G803798934
product price: $12.11
/ea
$12.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 264-160MB
- Zoro # G803798934
- UPC # 840002558730
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7" |
Width | 3/8" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The curved profile of Alvar, from Jeffrey Alexander, is a graceful yet straightforward, contemporary look that is particularly enchanting. This 7" overall length pull is available in four other pull center-to-center options to accommodate multiple drawer and door sizes to achieve a streamlined, clean configuration. Accent painted or stained cabinets with this beautiful Matte Black pull, or mix in one of the other six finishes on two-toned designs. This pull collection blends well with raised panel, flat panel and Shaker style cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNE1)
- LUCKY LINE Eyelet Spring Snap, L 4 1/2 In (4FCT8)
- DELTANA Ball Tension Catch 3" X 3/4" Satin Chrome (BTC30U26D)
- ELESA Levelling feet, LV.A-80-14-AS-M12x98 (LV.A)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Ella Cabinet Pull (165-160PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull (767-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-96DBAC)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-128SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-160MB)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Black Nickel Rope Rhodes Cabinet Pull (Z260-3BNB)
- RICHELIEU HARDWARE 3 in (76.2 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP30576900)
- Jeffrey Alexander Cabinet Handles & Pulls