Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Brushed Pewter Callie Cabinet Pull
Mfr # 839-160BNBDL
Zoro # G303798946
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/2"
- Width 3/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 839-160BNBDL
- Zoro # G303798946
- UPC # 843512061882
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/2" |
Width | 3/16" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sophisticated and streamlined, this 7-1/2" overall length Brushed Pewter Callie cabinet pull from Jeffrey Alexander will enhance any modern or contemporary space. Pairing clean lines and subtle curves, this pull collection not only looks great but also feels great in your hand thanks to it's rounded grip. With four pull lengths offered in seven popular finishes, this collection is the ideal addition to any modern or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- DON-JO 1" Thimble Strike (TS100BP)
- STRYBUC Bifold Pin Assembly (1-159)
- STERLING SEAL & SUPPLY 165 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD165X250)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-128BG)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-160BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Callie Cabinet Pull (839-128MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull (596SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-96PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Lexa Cabinet Pull (259-160SN)
- HICKORY HARDWARE Pull 3 Inch Center to Center (H077840CH)
- Jeffrey Alexander Cabinet Handles & Pulls