Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Brushed Oil Rubbed Bronze Square Delmar Cabinet Pull
Mfr # 585-160DBAC
Zoro # G803800040
product price: $34.16
/ea
$34.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/16"
- Width 11/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 585-160DBAC
- Zoro # G803800040
- UPC # 843512038969
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/16" |
Width | 11/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The stacked squares and flowing lines of this pull make Delmar a durable design that provides distinction. This 7-1/16" overall length Brushed Oil Rubbed Bronze pull is available in two other standard pull lengths and an appliance handle. The crisp lines with the subtle softness of this design are reflected in both sizes of its coordinating square knob. Available in five popular finishes, this collection from Jeffrey Alexander is sure to add character to your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 11-5/16 in. (288 mm) Center-to-Center Matte Black Functional Drawer Pull (BP6211288900)
- MSI Arabescato Venato White SAMPLE Honed Marble Subway Tile (ZOR-NS-0040-SAM)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.5lb Pull, 1/2in D (B002-3455-035)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Ella Cabinet Pull (165-160PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-96SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-192MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ-10)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Nickel Tiffany Cabinet Pull (658-160NI)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-160PC)
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Champagne Bronze Cabinet Pull (BP36915CZ)
- Jeffrey Alexander Cabinet Handles & Pulls