Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Brushed Oil Rubbed Bronze Bremen 1 Cabinet Pull
Mfr # 527-160DBAC
Zoro # G103801303
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 527-160DBAC
- Zoro # G103801303
- UPC # 843512022555
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/8" |
Width | 7/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The stylish curves and simple stacked foot of this 7-1/8" overall length Brushed Oil Rubbed Bronze Bremen 1 cabinet pull deliver effortless appeal and pizazz to cabinets. Along with this pull, two other standard pull lengths, an appliance handle, and a 1/14" button knob pull mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 1 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL12-SR-26D-IC)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS567KS800)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Satin Stainless (BARN-RD1 32D)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK25 (5JJZ7)
- JEFFREY ALEXANDER 160 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-160DACM)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull (527-160SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Lexa Cabinet Pull (259-160SN)
- JEFFREY ALEXANDER 1-7/8" Overall Length Matte Black Key West Cabinet Bar Pull (48MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Bremen 1 Cabinet Pull (527-128PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-192SBZ)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP61675296900)
- Jeffrey Alexander Cabinet Handles & Pulls