Shop All Cabinet Handles & Pulls
Jeffrey Alexander
160 mm Center-to-Center Brushed Gold Carmen Cabinet Bar Pull
Mfr # 775-160BG
Zoro # G503800203
$24.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/4"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 775-160BG
- Zoro # G503800203
- UPC # 840002561549
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/4" |
Width | 7/16" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Bold, beautiful, and brilliant, Carmen from Jeffrey Alexander is the perfect union of classic and contemporary. This 7-1/4” overall length Brushed Gold pull with crystal-clear acrylic bar and industrial, yet elegant, close-ended step-detailed feet evokes everlasting style with a modern-day twist. Offered in six designer favorite finishes, two additional pull lengths, and two coordinating knob options, this collection will instantly brighten your kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Knocker-Viewer Antique Brass (DKV630U5)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish (W301S Q 606)
- NATIONAL 4 In. Zinc Draw Hasp (N210872)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb. (4EVL1)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Nickel Carmen Cabinet Bar Pull (775-160NI)
- JEFFREY ALEXANDER 305 mm Center-to-Center Satin Bronze Audrey Cabinet Pull (278-305SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373PC)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5224BG)
- JEFFREY ALEXANDER 192 mm Center Brushed Oil Rubbed Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-192DBAC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-192NI)
- SELBY Selby SYP 460 WB Furniture Wedge Plastic -Black (SYP 460 WB)
- Jeffrey Alexander Cabinet Handles & Pulls